This item is Discontinued.

Cosco Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Persimmon 88068RED1E

Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Persimmon (Discontinued)

  • Mfr # 88068RED1E
  • Zoro # G804383177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88068RED1E
Zoro #
G804383177
UPC #
44681882647
Country of Origin
China

Dimensions

Width
20.08
Height
21.85
Length
20.08

Details

Color
Red
Material
Steel
Includes
1 Table

Description

Teddi loves to gossip with friends and family in front of a bowl of guacamole and a pitcher of margaritas. This lounge chair set is the focal point of any outdoor space with comfortable cushions, midcentury curves, and modern disposition. And when it rains, take the party inside - but remember to use the included 2 rain covers to keep your pristine lounge chairs in excellent condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.