Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 8 Bands, Metal (Discontinued)
Mfr # 038729
Zoro # G2312843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 8
- Material metal
- Character Height 5/16 in
- Overall Height 2 in
- Imprint Area Height 5/16 in
Product Information
- Brand Cosco
- MFR # 038729
- Zoro # G2312843
- UPC # 039956387293
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Overall Height | 2 in |
Imprint Area Height | 5/16 in |
Imprint Area Width | 2 3/16 in |
Overall Length | 3 1/2 in |
Overall Width | 7 1/2 in |
Details
Description
Ink Pad Required Numbering Stamp, Number of Bands 8, Material Metal, Font 30, Character Height 5/16 in, Imprint Area Height 5/16 in, Imprint Area Width 2 3/16 in, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 7 1/2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.