This item is Discontinued.

Cosco Premium Shopping Bag, Natural Twisted-Paper Handles, 8" x 4" x 10.25", Brown, PK50 098375

Premium Shopping Bag, Natural Twisted-Paper Handles, 8" x 4" x 10.25", Brown, PK50 (Discontinued)

  • Mfr # 098375
  • Zoro # G7204307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
098375
Zoro #
G7204307
UPC #
039956983754
Country of Origin
China

Dimensions

Width
8"
Depth
4"
Height
10.25"

Details

Item
Shopping Bag,Brown,Paper,8.27X15,PK50
Color
Brown Kraft
Bag Material
Kraft
Bag Name
8 x 4 x 10.25
For Use With
Shopping
Weight
4 lbs

Description

Shopping Bag,Brown,Paper,8.27X15,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.