Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cosco Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic 098068

Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (Discontinued)

  • Mfr # 098068
  • Zoro # G4570557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098068
Zoro #
G4570557
UPC #
039956980685
Country of Origin
China

Dimensions

Width
8"
Height
12"
Size
8 x 12

Details

Item
Sign,No Smoking/No Fumar
Legend
No Smoking/No Fumar
Sign Material
Plastic
Color
Red
Weight
0.2 lbs

Description

Sign,No Smoking/No Fumar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.