
Stake Sign with Arrows, Blank, 15x19, 19" Height, 15" Width
Mfr # 098055
Zoro # G7204401
product price:Â $8.59
/eaKey Features
Height
19"
Width
15"
Size
15 x 19
Color
White
Material
Plastic/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
098055
Zoro #
G7204401
UPC #
039956980555
Country of Origin
China
Dimensions
Height
19"
Width
15"
Size
15 x 19
Details
Item
Stake Sign with Arrows,Blank,15x19
Color
White
Material
Plastic/Metal
Mounting
Stake
Description
Stake Sign with Arrows,Blank,15x19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.