Zoro Homepage

Stamp Pad, Dual Color, Blue/Red

  • Mfr # 038859

  • Zoro # G1622381


product price: $8.75
/ea

Key Features

Ink Color
Blue/Red
Overall Length
1 3/4 in
Overall Width
2 in
Overall Height
3/8 in
For Use With
2000Plus, Pullman and Comet Self-Inking Daters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038859
Zoro #
G1622381
UPC #
039956388597
Country of Origin
Czechia

Dimensions

Overall Length
1 3/4 in
Overall Width
2 in
Overall Height
3/8 in

Details

Item
Stamp Pad
Ink Color
Blue/Red
For Use With
2000Plus, Pullman and Comet Self-Inking Daters
Pad Material
Felt
Stamp Ink Color
Blue, Red

Description

Ink Pad, Stamp Ink Color Blue, Red, Overall Length 1 3/4 in, Overall Width 2 in, Overall Height 3/8 in, Pad Material Felt, For Use With 2000Plus, Pullman and Comet Self-Inking Daters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.