Shop COSCO
See all product information
Create Account
Three-Step Stepstool, 250 lb, 28.75" Tall, 28.35" Spread, Black/Silver
Mfr # 11425ABK1E
Zoro # G623333261
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Load Capacity
250 lb
Material
Steel
Number of Steps
3
Closed Height
19.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11425ABK1E
- Zoro #
- G623333261
- UPC #
- 44681311635
- Country of Origin
- China
Dimensions
- Closed Height
- 19.57 in
- Closed Depth
- 3.54 in
- Platform Depth
- 14.01 in
- Platform Width
- 11.02 in
Details
- Item
- Folding Step Stool
- Color
- Black/Silver
- Load Capacity
- 250 lb
- Material
- Steel
- Number of Steps
- 3
- Base Spread
- 28.35 in
- Standards
- ANSI Rated Type 1, 250 lb Capacity
Description
Cosco Three-Step Folding Step Stool is ideal for any task. Whether it's reaching that high cabinet, changing a light bulb or washing the windows, our products make it easier to get any job done with an 8 ft. 10 in max reach. This lightweight step stool provides security and stability to any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.