
Turn Off Cell Phone, 3" W x 9" H
Mfr # 098211
Zoro # G7204368
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Legend
Turn Off Cell Phone
Height
9"
Width
3"
Size
9 x 3
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
098211
Zoro #
G7204368
UPC #
039956982115
Country of Origin
China
Dimensions
Height
9"
Width
3"
Size
9 x 3
Details
Item
Office Sign,Turn Off Cell Phone,9x3,Slv
Legend
Turn Off Cell Phone
Material
Metal
Color
Silver/Red
Description
Office Sign,Turn Off Cell Phone,9x3,Slv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.