This item is Discontinued.

Cosmas Ins Struct Fire Boots, Mens, 8-1/2X, PR CMF141X-085

Ins Struct Fire Boots, Mens, 8-1/2X, PR (Discontinued)

  • Mfr # CMF141X-085
  • Zoro # G5433556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF141X-085
Zoro #
G5433556
UPC #
-
Country of Origin
Romania

Dimensions

Size
8-1/2
Boot Height
14"
Heel Height
1/2 in
Footwear Width
X
Height
14"

Details

Fire and Rescue Application
Structural
Fire and Rescue Boot Compliance
NFPA 1971-2007
Toe Type
Plain
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007
Gender
Men's
Insulation Type
300g Polyester Felt Thermal Barrier
Style Number
CMF141
Color
Black
Footwear Sole Pattern
Lug
Upper Material
Cemented Full Grain Leather w/Moisture Barrier, Cambrelle(R) Face Fabric
Footwear Construction Type
Cemented
Metatarsal Guard
Yes
Waterproof
Yes
Midsole Material
MidsoleArmor(TM)
Outsole Material
Vulcanized Nitrile Rubber
Shank Material
steel
Item
Insulated Structural Firefighting Boots
Resists
Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact

Description

Structural, Fire and Rescue Boot Compliance NFPA 1971-2007, Size 8-1/2, Footwear Width X, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Pull On, Style Number CMF141, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 14 In., Resists Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.