This item is Discontinued.

Cosmas Java Fire Boots, Mens, 8-1/2W, PR E780090W-085

Fire Boots, Mens, 8-1/2W, PR (Discontinued)

  • Mfr # E780090W-085
  • Zoro # G5469816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E780090W-085
Zoro #
G5469816
UPC #
-
Country of Origin
Colombia

Dimensions

Size
8-1/2
Boot Height
15"
Height
15"
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Resists
Fire
Upper Material
Rubber
Metatarsal Guard
Yes
Item
Insulated Firefighter Boots
Style Number
E780090W
Waterproof
Yes
Outsole Material
Rubber
Shank Material
steel
Color
Black/Yellow
Midsole Material
Steel
Footwear Sole Pattern
Tractor
Insulation Type
Felt/Foam

Description

Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8-1/2, Footwear Width W, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E780090W, Black/Yellow, Footwear Sole Pattern Tractor, Boot Height 15 In., Resists Fire, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.