Zoro Homepage

Insulated Firefighter Boots, Structural, Rubber Outsole, Vulcanized Rubber Upper, 15 in Height, 11

  • Mfr # E790090W-110

  • Zoro # G0187875


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
ASTM F2413-11, NFPA 1971-2013
Size
11
Toe Type
Steel
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E790090W-110
Zoro #
G0187875
UPC #
-
Country of Origin
Colombia

Dimensions

Size
11
Boot Height
15 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
15"

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971-2013, Size 11, Footwear Width W, Unisex, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E790090, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 15 in, Resists Fire, Heat, Hydrocarbons, Punctures, Slips, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.