Shop DUPONT

Coveralls, 4XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY125SHV4X0025XC
  • Zoro # G9137799

product price: 
$
684.99
/pk of 25, $27.40/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY125SHV4X0025XC
Zoro #
G9137799
UPC #
0888120022030
Country of Origin
Multiple
Item
Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Ankle Style
Elastic
Disposable Clothing Primary Material
Tyvek(R) 500
Coverall Style
Collared
Cuff Styles
Elastic
Cuff Style
Elastic
Seam Style
Serged
Level of Protection
Dry Particulate, Reduced Spray
Series
TY125S
Closure Type
Zipper
Inseam
34 1/4 in
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 500
Attached Hood
No
Closure Features
Storm Flap
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Reflective Stripe Location
Back
Anti-Static
No
Material Weight
1.2 oz/sq yd
Spray Tight
No
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Protection Type
Liquid & Particulate
Number of Reflective Stripes
11
Reflective Stripe Orientation
Horizontal/Vertical
EPA Level
C
Collar Style
Mandarin
Material Performance
Light Duty
Liquid Tight
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Coverall Material
Tyvek(R) 400
Includes Boot Covers
No
Gas Tight
No
Packaging
Bulk
Reflective Stripe Color
Gray
Garment Style
Coverall
High Visibility
Yes
High-Visibility
Yes
Garment Type
Full Body Protection
Liquid Dispersal Type
Splash
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
ANSI 107 Performance Class
Class 3
Clean Process Status
Not Clean Processed
Ankle Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
EPA Protection Level
C
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange
Traction Material
Tyvek 500 HV

Dimensions

Size
4XL
Disposable Clothing Size
4XL
Fits Chest Size
Very Low Inward Leakage Thanks to Optimized Design
Thickness
5 mil
Minimum Chest Size
44 3/4 in
Minimum Height
76 in
Maximum Height
79 in
Maximum Chest Size
58 1/4 in
Named Size
4XL
Height - Minimum
79 in
Height - Maximum
80 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.