This item is Discontinued.

Cosmas Usa Zeus EMS/Wildland, Unisex, 12-1/2, X Width, PR CMF541X-130

EMS/Wildland, Unisex, 12-1/2, X Width, PR (Discontinued)

  • Mfr # CMF541X-130
  • Zoro # G9888755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF541X-130
Zoro #
G9888755
UPC #
-
Country of Origin
Australia

Dimensions

Size
13
Boot Height
8"
Footwear Width
X
Heel Height
Less Than 1/2 in
Height
8"

Details

Fire and Rescue Application
EMS, Wildland
Insulated
Yes
Fire and Rescue Boot Compliance
NFPA 1977 - 2016, NFPA 1999-2013
Toe Type
Steel
Footwear Closure Type
Lace In Zipper
Standards
NFPA 1977 - 2016, NFPA 1999-2013
Chain Saw Cut Resistant
No
Gender
Unisex
Resists
Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact
Waterproof
Yes
Color
Black/Blue
Insulation Type
Felt/Foam
Midsole Material
2.75mm Non Woven and Steel
Shank Material
Leather
Metatarsal Guard
No
Item
EMS/Wildland
Upper Material
Leather
Outsole Material
Rubber
Footwear Construction Type
Sole Attached With Internal Foxing
Style Number
CMF541
Footwear Sole Pattern
Tractor Lug

Description

EMS, Wildland, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1977 - 2016, NFPA 1999-2013, Size 13, Footwear Width X, Unisex, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number CMF541, Black/Blue, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Tractor Lug, Heel Height Less Than 1/2 in, Boot Height 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.