Fantail Brown Tortoise Frame Green Lens Polarized Sunglasses

  • Mfr # 06S900659900615

  • Zoro # G415500291


product price:  $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06S900659900615
Zoro #
G415500291
UPC #
97963517218
Country of Origin
United States

Description

*Sub Brand: Fantail Frame Color: Tortoise *Lens Material: Polarized Polycarbonate *Frame Fit: Regular *Size: M *Frame Width: 5.1 in. *Bridge Width: 0.5 in. *Lens Width: 2.3 in. *Lens Height: 1.5 in. *Temple Arm Length: 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.