Zoro Homepage

Reefton Black Frame Green Lens Polarized Sunglasses

  • Mfr # 06S900764900719

  • Zoro # G715500311


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06S900764900719
Zoro #
G715500311
UPC #
97963555746
Country of Origin
United States

Description

*Sub Brand: Reefton Size: XL *Frame Fit: Regular *Front Color: Blackout *Lens Material: Glass *Frame Width: 5.4 in. *Bridge Width: 0.5 in. *Lens Width: 2.5 in. *Lens Height: 1.6 in. *Temple Arm Length: 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.