Zoro Homepage

Taxman Black Frame Blue Lens Polarized Sunglasses

  • Mfr # 06S911659911601

  • Zoro # G015500271


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06S911659911601
Zoro #
G015500271
UPC #
97963980326
Country of Origin
United States

Description

*Sub Brand: Taxman Size: L *Front Color: Matte Black *Lens Material: Polarized Glass *Frame Width: 5.3 in. *Bridge Width: 0.6 in. *Lens Width: 2.3 in. *Lens Height: 1.7 in. *Temple Arm Length: 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.