
Deluxe Professional Protection Station, 16.7'' x 23.8'' x 4.8'', Acrylic
Mfr # CPPS061001
Zoro # G114898187
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Depth
10 in
Height
26 in
Color
No Color
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPPS061001
Zoro #
G114898187
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
10 in
Height
26 in
Details
Color
No Color
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Wall mount organizer holds gloves, procedure masks, tissues and hand sanitizer for healthcare professionals. Easy-to-clean design is heavy-duty clear acrylic construction and predrilled holes for easy wall mounting hardware not included. Organizer holds three different size glove boxes, one large box of tissues or two smaller ones back to back. Organizer also accommodates one box of procedure masks and includes area for wall-mount hand sanitizer dispenser sold separately and a supply bin for small items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.