Zoro Homepage

10 ft 3 in Overall H, Fixed Ladder, Steel, 11 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F11S C1

  • Zoro # G2145711


product price: $434.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
11
Overall Height
10 ft 3 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11S C1
Zoro #
G2145711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft 3 in
Overall Width
22 in
Top Step Height
10 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
10 ft
Overall Depth
7.5 in
Top-to-Bottom Rung Height
10 ft
Rung Diameter
0.8 in
Standing Height - Maximum
10 ft

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
11
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
90 ?
Number of Rungs
11
Number of Mounting Brackets
6
Series
Series F
Exit Direction
Side Step
Weight
96 lb
Number of Sections
1
Load Capacity - Maximum
300 lb
Assembly
Assembled
Ladder Type
Fixed Ladder
Bracket Adjustability
Fixed

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 10 ft, Overall Width 22 in, Material Steel, Load Capacity 300 lb, Number of Steps 11, Top Step Height 10 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.