10 ft Overall H, Storage Tank Ladder, Steel, 10 Steps, Gray Powder Coated Finish

  • Mfr # ST10AL C1

  • Zoro # G2180781


product price:  $418.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
10
Overall Height
10 ft
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST10AL C1
Zoro #
G2180781
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
15 in
Top Step Height
10 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
10 ft
Rung Diameter
0.8 in
Reach Height - Maximum
12.6 ft
Hook Length
9.5 in
Standing Height - Maximum
6 ft
Top-to-Bottom Rung Height
10 ft

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
10
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
ANSI Type
Not Rated
Net Weight
45.0 lb
Rung Type
Round
Rung Spacing
12 in
Color
Gray
Rung Shape
Round
Number of Rungs
10
Item - Fixed Ladders
Storage Tank Access Ladders
Includes
Rubber Tipped Standoff Legs
Top to Bottom Rung
10 ft
Item - Straight Ladders
Storage Tank Ladder
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Ladder Type
Storage Tank Ladder
Load Capacity - Maximum
300 lb
Ladder Material
Steel
Weight
45 lb
Number of Sections
1

Description

Storage Tank Ladder, Ladder Height 10 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 10 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 10 ft, Finish Powder Coated, Rung Shape Round, Standards Not Applicable, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 45.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.