Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity

  • Mfr # 1001N2626A1E10B3C1P1

  • Zoro # G6706612


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Platform Height
10"
Number of Steps
1
Platform Depth
26 in
Platform Width
26"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001N2626A1E10B3C1P1
Zoro #
G6706612
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10"
Platform Depth
26 in
Platform Width
26"
Overall Height
10 in
Bottom Width
24 in
Base Depth
16 in
Top Step Depth
7 in
Step Width
24 in
Top Step Height
10 in
Step Depth
7 in
Overall Depth
16 in
Base Width
26 in
Caster Diameter
2 in
Standing Height - Maximum
10 in
Reach Height - Maximum
7.4 ft

Details

Item
Rolling Platform
Number of Steps
1
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Step Stool Product Group
Rolling Platform
Standards
OSHA Compliant
Net Weight
18 lb
Color
Gray
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Expanded Metal
Finish
Powder Coated
Weight
29 lb
Series
1000
Tread Type
Expanded Metal
Feet Type
Slip-Resistant
Folding
Not Foldable
Product Type
Rolling Step Stool
Locking Mechanism
Spring-Loaded Casters
Base Spread
16 in
Includes Handrails
Handrails Not Included
Nesting
Not Nestable
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Stacking
Not Stackable
Assembly
Assembled
Feet Material
Rubber

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 16 in, Color Gray, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 18 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.