Zoro Homepage

100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # A7R2630A4B3C50M6P6

  • Zoro # G1002316


product price: $1,057.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7R2630A4B3C50M6P6
Zoro #
G1002316
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
57 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Width
24 in
Overall Depth
57 in
Base Width
30 in
Base Length
57 in
Reach Height - Maximum
12.4 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Ribbed
Finish
Aluminum Acid Brightened
Color
Natural
Assembled/Unassembled
Assembled
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Weight
54 lb
Series
Series A
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Ladder Type
Rolling Ladder
Folding
Not Foldable
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Assembly
Assembled
Tread Type
Ribbed
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 57 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.