100 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # AW07R2636A4C50P6

  • Zoro # G2156537


product price:  $1,486.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW07R2636A4C50P6
Zoro #
G2156537
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
36 in
Base Depth
61 in
Overall Width
36 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
62 in
Caster Diameter
10 in
Reach Height - Maximum
12.4 ft
Base Width
36 in
Base Length
62 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Aluminum Acid Brightened
Color
Silver
Includes
Ladder Instructions
Ladder Actuation
None
Climbing Angle
59 ?
Rear Exit
No
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Weight
72 lb
Ladder Type
Wheelbarrow Ladder
Load Capacity - Maximum
350 lb
Assembly
Assembled
Casters Included
(2) Rigid
Tread Type
Ribbed
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 61 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Includes Ladder Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.