Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R2630A3E10B4SSP6

  • Zoro # G9811015


product price: $2,361.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007R2630A3E10B4SSP6
Zoro #
G9811015
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
53 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Overall Depth
53 in
Base Length
53 in
Caster Diameter
4 in
Reach Height - Maximum
12.4 ft
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Stainless Steel
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Finish
Satin Blasted
Color
Natural
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handrails Included
Yes
Climbing Angle
59 ?
Weight
121 lb
Series
Series 1000
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Serrated
Assembly
Assembled
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Stainless Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 53 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Not Applicable, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.