Zoro Homepage

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R2630A2E20B4C2P6

  • Zoro # G3493561


product price: $590.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007R2630A2E20B4C2P6
Zoro #
G3493561
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
63 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Overall Depth
53 in
Caster Diameter
4 in
Base Width
30 in
Reach Height - Maximum
12.4 ft
Base Length
53 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Assembled/Unassembled
Assembled
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Finish
Powder Coated
Color
Yellow
Standards
ANSI, OSHA Compliant
Rear Exit
No
Weight
121 lb
Series
Series 1000
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Antislip
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Assembly
Assembled
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.