Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R2630A6E20B4D3C1P6

  • Zoro # G0638919


product price: $538.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007R2630A6E20B4D3C1P6
Zoro #
G0638919
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
63 in
Overall Width
30 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
53 in
Base Length
53 in
Reach Height - Maximum
12.4 ft
Base Width
30 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Rear Exit
Yes
Climbing Angle
59 ?
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Color
Gray
Weight
121 lb
Series
Series 1000
Tread Type
Perforated
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Exit Direction
Forward, Rear
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Assembled
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.