Zoro Homepage

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R3232A1E30B4C1P6

  • Zoro # G3493528


product price: $1,193.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
30 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007R3232A1E30B4C1P6
Zoro #
G3493528
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
30 in
Platform Width
30 in
Overall Height
100 in
Bottom Width
32 in
Base Depth
73 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
30 in
Overall Width
32 in
Overall Depth
53 in
Base Length
53 in
Base Width
32 in
Reach Height - Maximum
12.4 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Expanded Metal
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Assembled
Weight
143 lb
Series
Series 1000
Assembly
Assembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 73 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.