100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity

  • Mfr # 2607R2630A6E12B4AW4C1P6

  • Zoro # G2156360


product price: $579.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2607R2630A6E12B4AW4C1P6
Zoro #
G2156360
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
90 in
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
69 in
Base Length
69 in
Base Width
30 in
Caster Diameter
4 in
Reach Height - Maximum
12.4 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
800 lb
Step Tread
Perforated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Climbing Angle
50 ?
Rear Exit
No
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Color
Gray
Finish
Powder Coated
Includes
Hardware, Ladder Instructions, Ladder Parts
Weight
202 lb
Series
Series 2600
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Perforated
Assembly
Unassembled
Ladder Type
Rolling Ladder
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 90 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.