102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity

  • Mfr # WMX06R37A3P3

  • Zoro # G9815145


product price: $2,557.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX06R37A3P3
Zoro #
G9815145
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
37 in
Base Depth
62 in
Step Depth
7 in
Step Width
24 in
Overall Width
37 in
Handrail Height
3.5 ft
Overall Depth
54 in
Base Width
37 in
Caster Diameter
4 in
Base Length
54 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray/Yellow
Climbing Angle
59 ?
Ladder Tread
Serrated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Includes
Modular Front Leg and Safelock Field Replaceable
Series
Workmaster
Includes Handrails
Handrails Included
Tread Type
Serrated
Handrail Type
Double Handrails
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
1,000 lb
Folding
Not Foldable
Weight
377 lb
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 62 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.