Zoro Homepage

11 ft H Steel Rolling Ladder, 8 Steps

  • Mfr # WMX09R37A3FGP3

  • Zoro # G512029756


product price: $2,452.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Platform Height
7.5 ft
Number of Steps
8
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX09R37A3FGP3
Zoro #
G512029756
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
7.5 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
11 ft
Overall Depth
72 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Base Length
72 in
Base Width
37 in
Caster Diameter
4 in
Reach Height - Maximum
14 ft

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.