110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1008R1824A2E10B4AC1P6
Zoro # G0997398
product price: $617.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008R1824A2E10B4AC1P6
Zoro #
G0997398
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
80 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
110 in
Bottom Width
24 in
Base Depth
110 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
24 in
Step Width
16 in
Overall Depth
61 in
Caster Diameter
4 in
Base Length
61 in
Reach Height - Maximum
13.3 ft
Base Width
24 in
Description
Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 110 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.