Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1008R2632A1E10B4C2P6

  • Zoro # G3493491


product price: $565.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008R2632A1E10B4C2P6
Zoro #
G3493491
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
32 in
Base Depth
110 in
Overall Width
32 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
61 in
Base Width
32 in
Reach Height - Maximum
13.3 ft
Caster Diameter
4 in
Base Length
61 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Color
Yellow
Handrails Included
Yes
Rear Exit
No
Assembled/Unassembled
Assembled
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Weight
154 lb
Series
Series 1000
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 110 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.