Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1008R2632A6E20B4D3C1P6

  • Zoro # G3493257


product price: $737.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008R2632A6E20B4D3C1P6
Zoro #
G3493257
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
32 in
Base Depth
110 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
61 in
Reach Height - Maximum
13.3 ft
Base Length
61 in
Caster Diameter
4 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Finish
Powder Coated
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Handrails Included
Yes
Rear Exit
Yes
Weight
154 lb
Series
Series 1000
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Exit Direction
Forward, Rear
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Assembly
Assembled

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 110 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.