110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1508R2632A2E10B4W4C2P6
Zoro # G3491951
product price: $711.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508R2632A2E10B4W4C2P6
Zoro #
G3491951
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
80 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
33 in
Base Depth
96 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
61 in
Caster Diameter
4 in
Base Length
61 in
Reach Height - Maximum
13.3 ft
Base Width
32 in
Description
Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 96 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.