110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1508R3232A1E30B4W4C1P6

  • Zoro # G3491811


product price: $1,146.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
30 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508R3232A1E30B4W4C1P6
Zoro #
G3491811
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
30 in
Platform Width
30 in
Overall Height
110 in
Bottom Width
33 in
Base Depth
108 in
Step Width
30 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
61 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft
Base Width
32 in
Base Length
61 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Tread
Expanded Metal
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Color
Gray
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Weight
233 lb
Series
Series 1500
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 108 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.