Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1508R3232A3E10B4W4C1P6

  • Zoro # G3491805


product price: $1,284.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508R3232A3E10B4W4C1P6
Zoro #
G3491805
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
10 in
Platform Width
30 in
Overall Height
110 in
Bottom Width
33 in
Base Depth
96 in
Step Depth
7 in
Step Width
30 in
Overall Width
32 in
Handrail Height
2.5 ft
Overall Depth
61 in
Base Length
61 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Finish
Powder Coated
Color
Gray
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Weight
163 lb
Series
Series 1500
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Includes Handrails
Handrails Included
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 96 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.