Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1508R3232A3E30B4W4C1P6

  • Zoro # G3491787


product price: $1,404.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
30 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508R3232A3E30B4W4C1P6
Zoro #
G3491787
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
30 in
Platform Width
30 in
Overall Height
110 in
Bottom Width
33 in
Base Depth
108 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Width
30 in
Overall Depth
61 in
Base Length
61 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Color
Gray
Climbing Angle
59 ?
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Serrated
Rear Exit
No
Weight
200 lb
Series
Series 1500
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Assembly
Unassembled
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 108 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.