110 in H Steel Rolling Ladder, 8 Steps, 800 lb Load Capacity

  • Mfr # 2608R2632A1E12B4W5C1P6

  • Zoro # G9862842


product price: $740.99
/ea
Additional $595.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608R2632A1E12B4W5C1P6
Zoro #
G9862842
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
32 in
Base Depth
78 in
Step Depth
7 in
Step Width
24 in
Overall Width
32 in
Handrail Height
2.5 ft
Overall Depth
78 in
Reach Height - Maximum
13.3 ft
Caster Diameter
4 in
Base Length
78 in
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Expanded Metal
Load Capacity
800 lb
Material
Steel
Assembled/Unassembled
Unassembled
Color
Gray
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Ladder Tread
Expanded Metal
Weight
179 lb
Series
Series 2600
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 78 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.