110 in H Steel Rolling Ladder, 8 Steps, 800 lb Load Capacity

  • Mfr # 2608R2632A6E12B4AC1P6

  • Zoro # G2156010


product price: $628.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608R2632A6E12B4AC1P6
Zoro #
G2156010
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
32 in
Base Depth
70 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Overall Depth
78 in
Reach Height - Maximum
13.3 ft
Base Width
32 in
Base Length
78 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
800 lb
Material
Steel
Handrails Included
Yes
Ladder Tread
Perforated
Color
Gray
Climbing Angle
50 ?
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Includes
Hardware, Ladder Instructions, Ladder Parts
Standards
ANSI, OSHA Compliant
Weight
170 lb
Series
Series 2600
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Tread Type
Perforated
Includes Handrails
Handrails Included
Assembly
Unassembled
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 70 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.