Zoro Homepage

112 in H Aluminum Rolling Ladder, 7 Steps, 500 lb Load Capacity

  • Mfr # WMXA07R37A3P3

  • Zoro # G3896350


product price: $5,025.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXA07R37A3P3
Zoro #
G3896350
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
37 in
Base Depth
68 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
37 in
Overall Depth
68 in
Caster Diameter
4 in
Base Length
68 in
Base Width
37 in
Reach Height - Maximum
12.4 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
500 lb
Material
Aluminum
Climbing Angle
59 ?
Finish
Aluminum Acid Brightened/Baked On Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Silver/Yellow
Includes
Modular Front Legs
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Series
Workmaster
Tread Type
Serrated
Includes Handrails
Handrails Included
Weight
324 lb
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Folding
Not Foldable
Load Capacity - Maximum
500 lb
Handrail Type
Double Handrails
Assembly
Partially Assembled

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 500 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 68 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.