Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in H Steel Rolling Ladder, 7 Steps, 1,000 lb Load Capacity

  • Mfr # WMX07R37A3P3

  • Zoro # G9815136


product price: $2,079.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX07R37A3P3
Zoro #
G9815136
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
37 in
Base Depth
68 in
Handrail Height
3.5 ft
Overall Width
37 in
Step Depth
7 in
Step Width
24 in
Overall Depth
60 in
Reach Height - Maximum
12.4 ft
Base Width
37 in
Caster Diameter
4 in
Base Length
60 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Load Capacity
1,000 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Color
Gray/Yellow
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
Modular Front Leg and Safelock Field Replaceable
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Series
Workmaster
Folding
Not Foldable
Tread Type
Serrated
Weight
449 lb
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
1,000 lb
Assembly
Partially Assembled
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 68 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.