Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.8 ft H Stainless Steel Rolling Ladder, 10 Steps

  • Mfr # WMXS10R37A3FGP3NT

  • Zoro # G612840626


product price: $16,972.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
8.3 ft
Number of Steps
10
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXS10R37A3FGP3NT
Zoro #
G612840626
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
11.8 ft
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
78 in
Step Width
24 in
Base Length
78 in
Caster Diameter
4 in
Base Width
37 in
Reach Height - Maximum
14.9 ft

Details

Item
Rolling Ladder
Number of Steps
10
Material
Stainless Steel
Climbing Angle
59 Degrees
Color
Gray
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Load Capacity - Maximum
1,000 lb
Weight
530 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Partially Assembled
Ladder Type
Rolling Ladder

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.