Zoro Homepage

11.8 ft H Steel Rolling Ladder, 10 Steps

  • Mfr # WMX10R37A6FGP3

  • Zoro # G912029752


product price: $2,599.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
8.3 ft
Number of Steps
10
Platform Depth
24 in
Platform Width
24 in
Overall Height
11.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX10R37A6FGP3
Zoro #
G912029752
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
11.8 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
78 in
Handrail Height
3.5 ft
Base Length
78 in
Caster Diameter
4 in
Base Width
37 in
Reach Height - Maximum
14.9 ft

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.