Zoro Homepage

12 ft 9 in Overall H, Fixed Ladder with Safety Cage, Steel, 10 Steps, Forward Exit

  • Mfr # F10WC C1

  • Zoro # G3487471


product price: $1,744.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
10
Overall Height
12 ft 9 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10WC C1
Zoro #
G3487471
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft 9 in
Overall Width
39 in
Top Step Height
9 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
9 ft
Cage Top Depth
28 in
Standing Height - Maximum
9 ft
Top-to-Bottom Rung Height
9 ft
Cage Top Width
30.5 in
Overall Depth
46 in
Cage Bottom Width
38.5 in
Rung Diameter
0.8 in
Cage Bottom Depth
32 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
10
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Rung Spacing
12 in
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Rungs
10
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Assembly
Assembled
Exit Direction
Forward
Weight
211 lb
Number of Sections
1
Number of Mounting Brackets
6
Load Capacity - Maximum
300 lb
Bracket Adjustability
Fixed
Series
Series F

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 13 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 10, Top Step Height 9 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.