Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in H Aluminum Rolling Platform, 1 Steps, 350 lb Load Capacity

  • Mfr # A1N2626A3B3C50P1

  • Zoro # G7123426


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Platform Height
12"
Number of Steps
1
Platform Depth
14 in
Platform Width
14"
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1N2626A3B3C50P1
Zoro #
G7123426
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
12"
Platform Depth
14 in
Platform Width
14"
Overall Height
12 in
Bottom Width
26 in
Base Depth
20 in
Top Step Depth
7 in
Step Width
24 in
Top Step Height
12 in
Step Depth
7 in
Overall Depth
20 in
Base Width
26 in
Caster Diameter
2 in
Reach Height - Maximum
7.6 ft
Standing Height - Maximum
12 in

Details

Item
Rolling Platform
Number of Steps
1
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Color
Gray
Finish
Brightened
Includes
1 in Crutch Tips
Net Weight
17 lb
Ladder Actuation
Spring-Loaded Casters
Step Stool Product Group
Rolling Platform
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Handrails Included
No
Weight
14 lb
Series
A
Nesting
Not Nestable
Casters Included
(4) Swivel
Assembly
Assembled
Includes Handrails
Handrails Not Included
Base Spread
20 in
Folding
Not Foldable
Feet Type
Slip-Resistant
Stacking
Not Stackable
Locking Mechanism
Spring-Loaded Casters
Product Type
Rolling Step Stool
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Feet Material
Rubber

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Aluminum, Load Capacity 350 lb, Top Step Height 12 in, Top Step Depth 14 in, Bottom Width 26 in, Base Depth 20 in, Color Gray, Finish Brightened, Series A, Closed Depth Not Applicable, Includes 1 in Crutch Tips, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 17 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.