Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1009R2632A3E10B4SSP6

  • Zoro # G9811006


product price: $2,590.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009R2632A3E10B4SSP6
Zoro #
G9811006
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
65 in
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
67 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
14 ft
Base Length
67 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Serrated
Material
Stainless Steel
Rear Exit
No
Finish
Satin Blasted
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Color
Natural
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Weight
166 lb
Series
Series 1000
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Assembly
Assembled
Tread Type
Serrated
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Stainless Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 65 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Not Applicable, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.