Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1009R1824A2E10B4D3C1P6

  • Zoro # G3493126


product price: $684.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009R1824A2E10B4D3C1P6
Zoro #
G3493126
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
120 in
Bottom Width
24 in
Base Depth
120 in
Step Width
16 in
Overall Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
67 in
Reach Height - Maximum
14 ft
Base Width
24 in
Caster Diameter
4 in
Base Length
67 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Rear Exit
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Color
Gray
Weight
143 lb
Series
Series 1000
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled
Folding
Not Foldable
Tread Type
Antislip
Load Capacity - Maximum
450 lb
Exit Direction
Forward, Rear
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 120 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.