120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R2632A2E10B4W5C1P6

  • Zoro # G3491708


product price: $1,257.53
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509R2632A2E10B4W5C1P6
Zoro #
G3491708
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
132 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
67 in
Base Width
32 in
Base Length
67 in
Caster Diameter
4 in
Reach Height - Maximum
14 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Rear Exit
No
Finish
Powder Coated
Color
Gray
Weight
183 lb
Series
Series 1500
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Antislip
Ladder Type
Rolling Ladder
Assembly
Partially Assembled
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 132 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.