120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R2632A6E30B4W5C1P6

  • Zoro # G3491586


product price: $978.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1509R2632A6E30B4W5C1P6
Zoro #
G3491586
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
33 in
Base Depth
138 in
Overall Width
32 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
67 in
Base Length
67 in
Reach Height - Maximum
14 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Climbing Angle
59 ?
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Color
Gray
Weight
192 lb
Series
Series 1500
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Assembly
Partially Assembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 138 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.