120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R3232A1E10B4W4C1P6

  • Zoro # G3491577


product price: $980.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509R3232A1E10B4W4C1P6
Zoro #
G3491577
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
30 in
Overall Height
120 in
Bottom Width
33 in
Base Depth
108 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Step Width
30 in
Overall Depth
67 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
14 ft
Base Length
67 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Tread
Expanded Metal
Rear Exit
No
Weight
202 lb
Series
Series 1500
Assembly
Unassembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Expanded Metal
Folding
Not Foldable
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 108 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.