120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity

  • Mfr # 2609R2632A1E12B4W5C1P6

  • Zoro # G9862675


product price: $715.99
/ea
Additional $575.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609R2632A1E12B4W5C1P6
Zoro #
G9862675
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
88 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
87 in
Base Length
87 in
Base Width
32 in
Reach Height - Maximum
14 ft
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
800 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Color
Gray
Climbing Angle
50 ?
Handrails Included
Yes
Weight
189 lb
Series
Series 2600
Assembly
Partially Assembled
Handrail Type
Double Handrails
Load Capacity - Maximum
800 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.